Justrite Deep Slimline Hazardous Material Safety Cabinets have the same quality safety features as the cabinets for flammables. All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet. Self-close door(s) shuts and latches automatically when a fusible link melts at 165?F (74?C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents. Additionally, they include polyethylene trays that sit on top of galvanized steel shelves and a separate polyethylene liner for the bottom sump to resist aggressive chemicals. Easily remove the liner for quick cleaning of drips and leaks. An all epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance. Exclusive to Justrite, each cabinet comes with a "Hazardous - Keep Fire Away" label, as well as a pack of ten application-specific labels to choose from and apply to the cabinet in order to indicate its contents. Cabinets comply with NFPA 1, NFPA 400 Hazardous Material Code, and the International Fire Code. Cabinets are FM approved and come with a ten-year warranty.
Tính năng, đặc điểm:
- Lý tưởng cho các khu vực có diện tích sàn hạn chế hoặc để mở rộng điều kiện lưu trữ hiện tại
- Lớp sơn tĩnh điện hoàn thiện giúp tăng khả năng kháng hóa chất
- Đảm bảo tuân thủ đầy đủ quy định khi lưu trữ vật liệu nguy hiểm
- Complies with NFPA 1, NFPA 400, and the International Fire Code
- FM đã được phê duyệt